Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY12VUUR
Mfr # CRY12VUUR
Zoro # G908358088
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 3/4 in
- Roller Width 1/2 in
- Bore Dia. 1/4 in
- Roller Material SUJ2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRY12VUUR
- Zoro # G908358088
- UPC # 4549557027000
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3/4 in |
Roller Width | 1/2 in |
Bore Dia. | 1/4 in |
Details
Roller Shape | Crowned |
Roller Material | SUJ2 Steel |
Bearing Type | Roller |
Max. Operating Temp. | 120°C |
Item | Roller Follower |
Bearing Material | High Carbon Chrome Steel |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 1750rpm, 115/230 (4K783BB)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P556064, 25 micron, Outside-In (MF0503142)
- REELCRAFT Spring Case Gasket (S260069)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (BN35V1)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Inch, #CR14 (CR14)
- MCGILL CF Series, Cam Follower (CF2S-220 1-1/4)
- Iko Linear Bearings & Guides