Shop All Cam Followers & Track Rollers
Iko
Roller Follower Inch - Non separable, #CRY12VUU
Mfr # CRY12VUU
Zoro # G608358036
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Roller Dia. 3/4 in
- Roller Width 1/2 in
- Bore Dia. 1/4 in
- Bearing Material High Carbon Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRY12VUU
- Zoro # G608358036
- UPC # 4549557026997
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3/4 in |
Roller Width | 1/2 in |
Bore Dia. | 1/4 in |
Details
Roller Shape | Cylindrical |
Bearing Material | High Carbon Chrome Steel |
Roller Material | SUJ2 Steel |
Item | Roller Follower |
Bearing Type | Roller |
Max. Operating Temp. | 120°C |
Description
Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 42mm (L15042MM)
- CLIMAX METAL PRODUCTS 2C-118 Two-Piece Clamping Collar (2C-118)
- PIX V-Belt, Cogged 3/8 X 36.5 (3VX365)
- GROZ Precision Oiler (POL/5)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- CARTER BEARINGS .5", Needle Cam Follower, HD, Sealed (CNBH-16-S)
- Iko Cam Followers & Track Rollers