Shop All Cylindrical Roller Bearings
Iko
Roller Bearing, Full Complement, #NAG4924UU
Mfr # NAG4924UU
Zoro # G308357889
product price: $2,058.99
/ea
Free Shipping & Returns
$2,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 120 mm
- Outside Dia. 165 mm
- Width 45 mm
- Roller Material SUJ2 Steel
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAG4924UU
- Zoro # G308357889
- UPC # 4549557043413
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 120 mm |
Outside Dia. | 165 mm |
Width | 45 mm |
Details
Roller Material | SUJ2 Steel |
Item | Roller Bearing |
Type | Double Row |
Lubrication | Oil |
Description
Roller Bearings, , High Carbon Steel, Oil Hole, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer (FBS66)
- BESTORQ 5M Timing Belts, 225-5M-15 (225-5M-15)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- INGERSOLL-RAND Two Stage Compressor, 13 hp, 175 psi (2475F10DY)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- Iko Roller Bearings