Shop All Cylindrical Roller Bearings
Iko
Roller Bearing, Full Complement, #NAG4912
Mfr # NAG4912
Zoro # G008357806
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60 mm
- Outside Dia. 85 mm
- Width 25 mm
- Roller Material SUJ2 Steel
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAG4912
- Zoro # G008357806
- UPC # 4549557043208
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 85 mm |
Width | 25 mm |
Details
Roller Material | SUJ2 Steel |
Type | Double Row |
Lubrication | Oil |
Item | Roller Bearing |
Description
Roller Bearings, , High Carbon Steel, Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 50in PL, T133 (500L100)
- DIXON Air King, MNPT End, 1/2" (GAM2)
- DODGE SK X 1-1/4-KW Taper Lock Bushing (120425 1-1/4)
- PETROCHEM Mineral Gear Oil, Food Grade, 5 Gal. (FOODSAFE FMO 220-005)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- Iko Cylindrical Roller Bearings