Shop All Cylindrical Roller Bearings
Iko
Roller Bearing, for Sheaves, #NAS5019ZZNR
Mfr # NAS5019ZZNR
Zoro # G808357860
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 95 mm
- Outside Dia. 145 mm
- Width 66 mm
- Roller Material SUJ2 Steel
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAS5019ZZNR
- Zoro # G808357860
- UPC # 4549557044250
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 145 mm |
Width | 66 mm |
Details
Roller Material | SUJ2 Steel |
Item | Roller Bearing |
Type | Double Row |
Lubrication | Oil |
Description
Roller Bearings , High Carbon Steel, Inner Ring With Oil Holes, With Shields
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 30 In Stroke (218-368)
- RULAND Shaft Collar, Clamp, 2Pc, 17mm, Steel (MSP-17-F)
- A E S INDUSTRIES HOSE BARB 3/8" MALE (AD7312)
- DAYTON Metric Sleeve Bearing, 12x18x12 L, PK5 (3FJU5)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- Iko Cylindrical Roller Bearings