Shop All Cylindrical Roller Bearings
Iko
Roller Bearing, for Sheaves, #NAS5008ZZNR
Mfr # NAS5008ZZNR
Zoro # G308357797
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Outside Dia. 68 mm
- Width 37 mm
- Roller Material SUJ2 Steel
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NAS5008ZZNR
- Zoro # G308357797
- UPC # 4549557044038
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 68 mm |
Width | 37 mm |
Details
Roller Material | SUJ2 Steel |
Item | Roller Bearing |
Type | Double Row |
Lubrication | Oil |
Description
Roller Bearings , High Carbon Steel, Oil Hole, Shielded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tank, Air, 60 G, 200 PSI (5Z360)
- CARLISLE AP69 Super Blue Ribbon V-Belt (AP69)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.40" OD (805C)
- FESTO Plastic Tubing PUN-H-6X1-BL (PUN-H-6X1-BL)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- Iko Roller Bearings