Shop All Cylindrical Roller Bearings
Iko
Roller Bearing, Caged, #TRU456430
Mfr # TRU456430
Zoro # G108357843
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45 mm
- Outside Dia. 64 mm
- Width 30 mm
- Roller Material SUJ2 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TRU456430
- Zoro # G108357843
- UPC # 4549557058639
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 64 mm |
Width | 30 mm |
Details
Roller Material | SUJ2 Steel |
Cage Material | Steel |
Item | Roller Bearing |
Lubrication | Oil |
Type | Double Row |
Description
Roller Bearings, Cage Type, High Carbon Steel, Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX Airbase Filter Maintenance Kits for 5HP Piston Compressors (FKIT008)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 1-1/2" Narrow Needle (8022)
- CLESCO F2PH-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-075)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Alum (BCK16-1/2"-12MM-A)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ307 C3 (NJ-307 C/3)
- Iko Roller Bearings