Shop All Cylindrical Roller Bearings
Iko
Roller Bearing, Caged, #TRU426230
Mfr # TRU426230
Zoro # G908357838
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 42 mm
- Outside Dia. 62 mm
- Width 30 mm
- Roller Material SUJ2 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # TRU426230
- Zoro # G908357838
- UPC # 4549557058615
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 42 mm |
Outside Dia. | 62 mm |
Width | 30 mm |
Details
Roller Material | SUJ2 Steel |
Cage Material | Steel |
Lubrication | Oil |
Type | Double Row |
Item | Roller Bearing |
Description
Roller Bearings, Cage Type, High Carbon Steel, Oil Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 24DP, 20PA, 27Teeth, Brass (Y2427)
- BRENNAN INDUSTRIES Adapter 1/2" Female Pipe X 1/2" Female Pipe Swivel, 90 deg Elbow (1502-08-08-FG)
- PRIMEFIT 3/8" x 25 Ft Retractable Hose Reel w. Rubber Hose (HRRUB380253)
- PRIMEFIT 14 Piece Air Accessories Kit T/Automotive Style Blue (TK7001-14B)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C3 (NJ-306 C/3)
- Iko Roller Bearings