Shop All Cylindrical Roller Bearings
Iko
Roller Bearing, Cage, #NAU4917
Mfr # NAU4917
Zoro # G608357824
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 85 mm
- Outside Dia. 120 mm
- Width 35 mm
- Roller Material SUJ2 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAU4917
- Zoro # G608357824
- UPC # 4549557045561
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 120 mm |
Width | 35 mm |
Details
Roller Material | SUJ2 Steel |
Cage Material | Steel |
Lubrication | Oil |
Type | Double Row |
Item | Roller Bearing |
Description
Caged Roller Bearings, High Carbon Steel, Outer Ring With Oil Holes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hydraulic Cylinder, 2.5"Bore x 10"Stroke (218567)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- CHICAGO PNEUMATIC Tune-up Kit (CA126992)
- HANSEN Fitting 3/4Inx3/4In Straight Pipe Swivel (9205X12X12)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- ROLLWAY BEARING Cylindrical Bearing – Caged Roller - Straight Bore - Unsealed (NU 311 EM C3)
- Iko Roller Bearings