Shop All Cylindrical Roller Bearings
Iko
Roller Bearing, Cage, #NAU4916UU
Mfr # NAU4916UU
Zoro # G608357862
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80 mm
- Outside Dia. 110 mm
- Width 30 mm
- Roller Material SUJ2 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAU4916UU
- Zoro # G608357862
- UPC # 4549557045554
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 110 mm |
Width | 30 mm |
Details
Roller Material | SUJ2 Steel |
Cage Material | Steel |
Item | Roller Bearing |
Lubrication | Oil |
Type | Double Row |
Description
Caged Roller Bearings, High Carbon Steel, Outer Ring With Oil Holes, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (IGBK02525-100-G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 285L075 (285L075G)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306 (6306/C3)
- D&D 47" Outside Length, 5/8" Top Width, 1 Ribs (5VX470)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- SKF Cylindrical Roller Bearings (NU309)
- Iko Roller Bearings