Shop All Cylindrical Roller Bearings
Iko
Roller Bearing, Cage, #NAU4916
Mfr # NAU4916
Zoro # G008357851
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80 mm
- Outside Dia. 110 mm
- Width 30 mm
- Roller Material SUJ2 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAU4916
- Zoro # G008357851
- UPC # 4549557045547
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 110 mm |
Width | 30 mm |
Details
Roller Material | SUJ2 Steel |
Cage Material | Steel |
Item | Roller Bearing |
Type | Double Row |
Lubrication | Oil |
Description
Caged Roller Bearings, High Carbon Steel, Outer Ring With Oil Holes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN QD Bushing, 40mm Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 40MM)
- CAMPBELL HAUSFELD Male 1/2" NPT-1/4" Female NPT Reducer (PA111300AV)
- MILLENNIUM FILTER Hydraulic Filter, replaces NELSON 87760N, Pressure Line, 25 micron (ZX-87760N)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-DM)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU307EM.C3)
- Iko Cylindrical Roller Bearings