Shop All Cylindrical Roller Bearings
Iko
Roller Bearing, Cage, #NAU4915UU
Mfr # NAU4915UU
Zoro # G508357870
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 75 mm
- Outside Dia. 105 mm
- Width 30 mm
- Roller Material SUJ2 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAU4915UU
- Zoro # G508357870
- UPC # 4549557045530
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 105 mm |
Width | 30 mm |
Details
Roller Material | SUJ2 Steel |
Cage Material | Steel |
Lubrication | Oil |
Type | Double Row |
Item | Roller Bearing |
Description
Caged Roller Bearings, High Carbon Steel, Outer Ring With Oil Holes, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEGIS Split Bearing Ring, Dia. 1-5/8 In (KIT SGR-1.625-1A4-UK)
- CLIMAX METAL PRODUCTS 2ISCC-112-100KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-112-100KW)
- WESTWARD Oiler, Pistol, 6 oz, Flexible Spout (2LAK2)
- DIXON Spiral Protection, 0.55"ID, 0.62"- 1.06" (NFSGX20)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NJ219)
- Iko Roller Bearings