Shop All Cylindrical Roller Bearings
Iko
Roller Bearing, Cage, #NAU4912
Mfr # NAU4912
Zoro # G508357849
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60 mm
- Outside Dia. 85 mm
- Width 25 mm
- Roller Material SUJ2 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAU4912
- Zoro # G508357849
- UPC # 4549557045462
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 85 mm |
Width | 25 mm |
Details
Roller Material | SUJ2 Steel |
Cage Material | Steel |
Type | Double Row |
Item | Roller Bearing |
Lubrication | Oil |
Description
Caged Roller Bearings, High Carbon Steel, Outer Ring With Oil Holes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H1C-043 One-Piece Clamping Collar Recessed Screw (H1C-043)
- SUPER LUBE Multipurpose Grease, PTFE, 1/2 oz., NLGI 2 (21014)
- GATES XPZ1450 Metric V-Belt, 1450mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1450)
- DIXON M Series Auto FNPT Coupler Brass, 1/4" (2MF2-B)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- Iko Cylindrical Roller Bearings