Shop All Cylindrical Roller Bearings
Iko
Roller Bearing, Cage, #NAU4910
Mfr # NAU4910
Zoro # G108357867
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50 mm
- Outside Dia. 72 mm
- Width 22 mm
- Roller Material SUJ2 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAU4910
- Zoro # G108357867
- UPC # 4549557045424
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 72 mm |
Width | 22 mm |
Details
Roller Material | SUJ2 Steel |
Cage Material | Steel |
Type | Double Row |
Lubrication | Oil |
Item | Roller Bearing |
Description
Caged Roller Bearings, High Carbon Steel, Outer Ring With Oil Holes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bowl W/Guard and Flex Drain (FRP-95-831)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 67 Inch Long x 3 Ribs - 3/3VX670 (3R3VX670)
- DODGE 20Q20L56 Tigear-2 Reducer, w/Quill Input, Shaft Position Left (20Q20L56)
- DIXON Reelcraft 7000 Hose Reel, 50 ft Hose, 3000 psi, Domestic (7800MP)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- SKF Cylindrical Roller Bearings (NU213E)
- Iko Cylindrical Roller Bearings