Shop All Cylindrical Roller Bearings
Iko
Roller Bearing, Cage, #NAU4907
Mfr # NAU4907
Zoro # G108357874
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35 mm
- Outside Dia. 55 mm
- Width 20 mm
- Roller Material SUJ2 Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAU4907
- Zoro # G108357874
- UPC # 4549557045363
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 55 mm |
Width | 20 mm |
Details
Roller Material | SUJ2 Steel |
Cage Material | Steel |
Type | Double Row |
Item | Roller Bearing |
Lubrication | Oil |
Description
Caged Roller Bearings, High Carbon Steel, Outer Ring With Oil Holes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 2.25" OD (2AK22-5/8)
- ZORO SELECT FHP Sheave, 2AK84-QT (2AK84)
- SMC Dual Piston Cylinder, 25mmBore, 40mmStrke (CXSM32-40)
- DAYTON Motor Brush, For 2M169, 900163.11 (900163.11)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU307E)
- Iko Roller Bearings