Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS8LA
Mfr # POS8LA
Zoro # G808359109
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M8-1.25
- Inside Dia. 8 mm
- Housing Carbon Steel
- Static Radial Load 8640 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS8LA
- Zoro # G808359109
- UPC # 4549557049354
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M8-1.25 |
Inside Dia. | 8 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 8640 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-11/4"-2"-A-P-A (ADN-11/4"-2"-A-P-A)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X08X08)
- FAG BEARINGS FAG 6312 2ZR C3, Deep Groove Ball Bear, SRow 90140Mm (6312 2ZR C3)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6872, Pressure Line, 10 micron, Outside-In (MF0060202)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- QA1 Female Rod End, LH, 7/16-20 (CFL7)
- Iko Spherical Rod Ends