Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS8ECL
Mfr # POS8ECL
Zoro # G508359201
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M8-1.25
- Inside Dia. 8 mm
- Housing Carbon Steel
- Static Radial Load 7760 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # POS8ECL
- Zoro # G508359201
- UPC # 4549557049347
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M8-1.25 |
Inside Dia. | 8 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 7760 N |
Item | Rod End |
Description
Maintenance-free type Rod ends, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, Muscle- B/5L, 21/32 x 58 in. OC (B55M)
- GATES XPZ1137 Metric V-Belt, 1137mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1137)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, IH Series (VIHC6-6M)
- ALLEGRO INDUSTRIES Exhaust Filter, 980052 (9800-52)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Female, SS/PTFE Race Rod End, LH, 6/6.065mm (MGFL6T)
- Iko Spherical Rod Ends