Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS8EC
Mfr # POS8EC
Zoro # G008359145
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M8-1.25
- Inside Dia. 8 mm
- Housing Carbon Steel
- Static Radial Load 7760 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # POS8EC
- Zoro # G008359145
- UPC # 4549557049330
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M8-1.25 |
Inside Dia. | 8 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 7760 N |
Description
Maintenance-free type Rod ends, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 1160K6 Micro V Belt, 116 in Pitch Length, 0.84 in Top Width, 6 Ribs (1160K6)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431602, Return Line, 10 micron, Outside-In (MF0062289)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M10-125-6)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8)
- Iko Spherical Rod Ends