Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS6LA
Mfr # POS6LA
Zoro # G308359135
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M6-1
- Inside Dia. 6 mm
- Housing Carbon Steel
- Static Radial Load 4730 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS6LA
- Zoro # G308359135
- UPC # 4549557049316
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M6-1 |
Inside Dia. | 6 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 4730 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VP34x1/2)
- WORLDWIDE ELECTRIC Worldwide Cast Iron "HdR Series" Mounting Base (HdRBASE133)
- MILTON Pneumatic Flow Control Valve, 1/4" NPT (S-638)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 50 psi (F7925 OLP)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Female Stud Rod End, SS, RH, 3/8-24 (GFR6TS)
- Iko Plain Bearings