Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS6EC
Mfr # POS6EC
Zoro # G808359130
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M6-1
- Inside Dia. 6 mm
- Housing Carbon Steel
- Static Radial Load 4730 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS6EC
- Zoro # G808359130
- UPC # 4549557049293
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M6-1 |
Inside Dia. | 6 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 4730 N |
Item | Rod End |
Description
Maintenance-free type Rod ends, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160D010ON, Pressure Line, 10 micron, Outside-In (MF0060144)
- DAYTON AC Gearmotor, Nameplate RPM 6.9, 0.52A (52JE27)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-N6)
- BRENNAN INDUSTRIES 08Bore-08MJ Straight, 3PK (0403-08-08)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Female Rod End, SS, RH, #10-32 (GFR3T)
- Iko Plain Bearings