Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS5LA
Mfr # POS5LA
Zoro # G008359138
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M5-0.8
- Inside Dia. 5 mm
- Housing Carbon Steel
- Static Radial Load 3340 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS5LA
- Zoro # G008359138
- UPC # 4549557049279
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M5-0.8 |
Inside Dia. | 5 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 3340 N |
Description
Lubrication type Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 3/8-18, Strt (2216-6-8S)
- CAMOZZI Male Connector, 5MM OD X G1/8 (S6510 5-1/8)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., White (CR050-100-G)
- FESTO Guided Drive DFM-50-50-P-A-GF (DFM-50-50-P-A-GF)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- Iko Spherical Rod Ends