Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS5EC
Mfr # POS5EC
Zoro # G508359133
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M5-0.8
- Inside Dia. 5 mm
- Housing Carbon Steel
- Static Radial Load 3340 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS5EC
- Zoro # G508359133
- UPC # 4549557049255
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M5-0.8 |
Inside Dia. | 5 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 3340 N |
Description
Maintenance-free type Rod ends, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070-BLK)
- GATES Polyflex Belts, 5M400 (5M400)
- DAYTON AC Gearmotor, 72 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JD96)
- BAILEY Flat Type Idler Pulleys: 5/8 I.D., 4 O.D., 1 Width (133794)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5S)
- Iko Spherical Rod Ends