Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS4
Mfr # POS4
Zoro # G908359245
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M4-0.7
- Inside Dia. 4 mm
- Housing Carbon Steel
- Static Radial Load 2060 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # POS4
- Zoro # G908359245
- UPC # 4549557049200
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M4-0.7 |
Inside Dia. | 4 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 2060 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 18mm, Steel (MCL-18-F)
- TRITAN Felt Seal Bearing, 1 Shield, 1 Felt Rubber Seal, 17mm Bore Dia., 40mm Outside Dia., 0.472-in. W (87503)
- SKF Single Row Ball Bearing, Shielded (6304-2Z)
- TOMPKINS Hydraulic Fitting-Steel06FP-04FP 90 (5504-06-04)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12S)
- Iko Plain Bearings