Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS3EC
Mfr # POS3EC
Zoro # G808359123
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M3-0.5
- Inside Dia. 3 mm
- Housing Carbon Steel
- Static Radial Load 1220 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS3EC
- Zoro # G808359123
- UPC # 4549557049170
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M3-0.5 |
Inside Dia. | 3 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 1220 N |
Description
Maintenance-free type Rod ends, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 20 Grooves, Steel (W-20S-MPB)
- CLIMAX METAL PRODUCTS ISCC-125-100 One-Piece Industry Standard Clamping Coupling (ISCC-125-100)
- CENTURY Pool Pump Motor, 3-Phase, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (H491)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG2)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IGUS Female Rod End, 3/4-16, LH (EBLI-12 R)
- Iko Plain Bearings