Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS30L
Mfr # POS30L
Zoro # G108359076
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M30-2
- Inside Dia. 30 mm
- Housing Carbon Steel
- Static Radial Load 92,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS30L
- Zoro # G108359076
- UPC # 4549557049699
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M30-2 |
Inside Dia. | 30 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 92,200 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Bulkhead Union, 5/32 in., TubexTube (KQ2E03-00A)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T20)
- COXREELS Electric Motor, 1/3HP Reversible, 12V DC, 1 (15228-1)
- D&D Timing Belt, 14M, 55 x 1610mm PL, T115 (1610-14M-55)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- QA1 Female Stud, Rod End, LH, 14mm (MCFL6S)
- Iko Spherical Rod Ends