Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS28L
Mfr # POS28L
Zoro # G008359107
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M27-2
- Inside Dia. 28 mm
- Housing Carbon Steel
- Static Radial Load 87,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS28L
- Zoro # G008359107
- UPC # 4549557049675
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M27-2 |
Inside Dia. | 28 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 87,000 N |
Description
Lubrication type Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Fttng Zerk, 45 deg, 1/8"-27 PTF (L1688)
- FESTO Push-In Bulkhead Connector QSS-8-F (QSS-8-F)
- CHICAGO RAWHIDE Small Bore Seals, #19969 (19969)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ5, 5 micron, Outside-In (MF0594578)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Female Stud Rod End, SS, RH, 5/16-24 (GFR5TS)
- Iko Plain Bearings