Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS28
Mfr # POS28
Zoro # G308359234
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M27-2
- Inside Dia. 28 mm
- Housing Carbon Steel
- Static Radial Load 87,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS28
- Zoro # G308359234
- UPC # 4549557049668
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M27-2 |
Inside Dia. | 28 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 87,000 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Carbonator Pump Motor, 1/3 HP, 48Y (5KH32GNB811X)
- DAYTON C255 V-Belt, 257" Outside Length, 7/8" Top Width, 1 Ribs (4FJ04)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17434 (ZW74706)
- SMC Speed Controller, 3/8", 3/8" TB (ASP530F-N03-11S-J)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- Iko Spherical Rod Ends