Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS22L
Mfr # POS22L
Zoro # G108359205
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M22-1.5
- Inside Dia. 22 mm
- Housing Carbon Steel
- Static Radial Load 41,700 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS22L
- Zoro # G108359205
- UPC # 4549557049637
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M22-1.5 |
Inside Dia. | 22 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 41,700 N |
Description
Lubrication type Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (B-88)
- FESTO Short-Stroke Cylinder ADVC-16-10-A-P-A (ADVC-16-10-A-P-A)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", NPT (9035-0806)
- DURA-PRIME BAND METRIC Banded Belt, SPA2, 931 x 1582mm PL, 6 Band (6/SPA1582)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- Iko Plain Bearings