Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS20ECL
Mfr # POS20ECL
Zoro # G208359150
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M20-1.5
- Inside Dia. 20 mm
- Housing Carbon Steel
- Static Radial Load 30,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS20ECL
- Zoro # G208359150
- UPC # 4549557049583
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M20-1.5 |
Inside Dia. | 20 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 30,000 N |
Item | Rod End |
Description
Maintenance-free type Rod ends, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6301 2Z, Single Row Ball Brgs, 6301 2Z (6301 2Z)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK10 (49487)
- ARO Regulator (Super-Duty Series), R37561-100 (R37561-100)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MEP5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- BAILEY Heavy Duty Rod Ends - Female: 5/8 Bearing I.D., 5/8-18 Thread, 17,959 Radial Load (170477)
- Iko Plain Bearings