Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS20
Mfr # POS20
Zoro # G908359177
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M20-1.5
- Inside Dia. 20 mm
- Housing Carbon Steel
- Static Radial Load 35,500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS20
- Zoro # G908359177
- UPC # 4549557049569
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M20-1.5 |
Inside Dia. | 20 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 35,500 N |
Description
Lubrication type Rod ends, Insert type, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 90" (B90)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-L)
- NACHI 6000 Series Deep Groove Radial Ball Brg W/Snap, 6007-2NSE9NR (6007-2NSE9NR)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- Iko Spherical Rod Ends