Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS18LA
Mfr # POS18LA
Zoro # G408359257
$70.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M18-1.5
- Inside Dia. 18 mm
- Housing Carbon Steel
- Static Radial Load 30,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # POS18LA
- Zoro # G408359257
- UPC # 4549557049552
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M18-1.5 |
Inside Dia. | 18 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 30,200 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Plug 3/8" x 3/8" Female NPT, 25PCS (IP3838FS-B25-P)
- LINCOLN Grease Fitting Flush Type, 1/4" Drive (L1885)
- DYNABRADE Crank (12120)
- CORROSIONX Corrosion Inhibitor, 16 Oz., CorrosionX® (90102)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IGUS Female Rod End, 7/16-20, RH (EBRI-07 R)
- Iko Spherical Rod Ends