Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS18ECL
Mfr # POS18ECL
Zoro # G208359136
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M18-1.5
- Inside Dia. 18 mm
- Housing Carbon Steel
- Static Radial Load 25,100 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS18ECL
- Zoro # G208359136
- UPC # 4549557049545
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M18-1.5 |
Inside Dia. | 18 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 25,100 N |
Description
Maintenance-free type Rod ends, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CAMROL CCYR Crowned OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/8 in Bore (4120510000)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-3/8in (6S138)
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- MILTON Compressor Tank Drain Cock, 1/8" NPT, PK10 (614-2)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Male Stud Rod End, SS, RH, 3/4-16 (GMR12TS)
- Iko Plain Bearings