Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS18EC
Mfr # POS18EC
Zoro # G508359126
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M18-1.5
- Inside Dia. 18 mm
- Housing Carbon Steel
- Static Radial Load 25,100 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # POS18EC
- Zoro # G508359126
- UPC # 4549557049538
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M18-1.5 |
Inside Dia. | 18 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 25,100 N |
Description
Maintenance-free type Rod ends, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DSR01.00)
- WESTWARD Grease Fitting and Install Kit, Metric (5NUF3)
- COXREELS Pivoting Roller Bracket, Top, 4-way (15353-P-6)
- TRITAN Radial Open Bearing, PS, 40mm, 6208 (6208/C3)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- Iko Spherical Rod Ends