Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS18A
Mfr # POS18A
Zoro # G508359157
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M18-1.5
- Inside Dia. 18 mm
- Housing Carbon Steel
- Static Radial Load 30,200 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS18A
- Zoro # G508359157
- UPC # 4549557049521
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M18-1.5 |
Inside Dia. | 18 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 30,200 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12OPN)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5208070)
- SPRAYON Dry Film Graphite Lubricant, 10 Oz. (SC0204000)
- MOORE PRODUCTS Constant Differential Type Flow Controller 1/4In Npt Pneumatic Relay (63BU)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- Iko Plain Bearings