Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS16LA
Mfr # POS16LA
Zoro # G108359212
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M16-2
- Inside Dia. 16 mm
- Housing Carbon Steel
- Static Radial Load 25,400 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS16LA
- Zoro # G108359212
- UPC # 4549557049514
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M16-2 |
Inside Dia. | 16 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 25,400 N |
Description
Lubrication type Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting C5205X5X4 5/16In Tubex1/4In Pipe (C5205X5X4)
- SKF SKF 6000-2ZTN9/C3LT, Single Row Ball Bearings (6000-2ZTN9/C3LT)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 9A, 1 or 3-Phase (ATS01N109FT)
- ZORO SELECT QD Bushing, Series SDS, Bore 5/8 In. (SDS58)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Female, Rod End, RH, 16/16.065mm (MCFR16)
- Iko Spherical Rod Ends