Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS16ECL
Mfr # POS16ECL
Zoro # G308359098
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M16-2
- Inside Dia. 16 mm
- Housing Carbon Steel
- Static Radial Load 21,100 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS16ECL
- Zoro # G308359098
- UPC # 4549557049507
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M16-2 |
Inside Dia. | 16 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 21,100 N |
Description
Maintenance-free type Rod ends, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C72 V-Belt, 76" Outside Length, 7/8" Top Width, 1 Ribs (4FJ18)
- SENQCIA INSPIRE SERIES 35-3 Cl Sc Type, ASME/ANSI Std RllrChn, Triple Strand, 3/8" Pitch, PK5 (35-3CL)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- QA1 Female, SS/PTFE Rod End, LH, 10/10.065mm (MGFL10T)
- Iko Plain Bearings