Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS16A
Mfr # POS16A
Zoro # G508359096
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M16-2
- Inside Dia. 16 mm
- Housing Carbon Steel
- Static Radial Load 25,400 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS16A
- Zoro # G508359096
- UPC # 4549557049484
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M16-2 |
Inside Dia. | 16 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 25,400 N |
Description
Lubrication type Rod ends, Insert type, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Farm Duty Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (056C17F5914)
- CARLISLE 275-5M-15 Synchro-Cog HT Synchronous Belt (275-5M-15)
- SPEEDAIRE Air Cylinder, 5 in Bore, 11 in Stroke, NFPA Double Acting (5VLU8)
- TOMPKINS Hydraulic Fitting-Steel04MORFS-04FORFSX-04FP-GP (GPFF2406-04-04-04FP)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- Iko Plain Bearings