Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS14LA
Mfr # POS14LA
Zoro # G808359246
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M14-2
- Inside Dia. 14 mm
- Housing Carbon Steel
- Static Radial Load 20,900 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS14LA
- Zoro # G808359246
- UPC # 4549557049477
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M14-2 |
Inside Dia. | 14 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 20,900 N |
Item | Rod End |
Description
Lubrication type Rod ends, Insert type, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX Bl634 Riveted ASME/ANSI Leaf Chn 3 X 4 Lacing 50Ft Reel 3/4" Ptch, PK50 (BL634HMR50)
- MARATHON MOTORS Oil Burner Motor, 1/6 HP, 3450 rpm, 115V (048S34S2005)
- TOMPKINS Hydraulic Fitting-Steel04MP FLUSH HOLLOW HEX PLUG (5406-FLP-04)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 1/4"-18 Thread (PB-NPMX-0404)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- QA1 Male Stud, Rod End, LH, 17.5mm (MCML8S)
- Iko Plain Bearings