Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS14A
Mfr # POS14A
Zoro # G108359106
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M14-2
- Inside Dia. 14 mm
- Housing Carbon Steel
- Static Radial Load 20,900 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS14A
- Zoro # G108359106
- UPC # 4549557049446
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M14-2 |
Inside Dia. | 14 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 20,900 N |
Description
Lubrication type Rod ends, Insert type, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Back Up Ring (TTR8212409G)
- SPEEDAIRE Stopper Assembly, 3/8 (TT2CUD43G)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3400x8)
- TOMPKINS Hydraulic Fitting-Stainless08MP-08MP HEX NIPPLE-SS (SS-5404-08-08-FG)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- Iko Spherical Rod Ends