Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS12ECL
Mfr # POS12ECL
Zoro # G108359168
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M12-1.75
- Inside Dia. 12 mm
- Housing Carbon Steel
- Static Radial Load 13,700 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # POS12ECL
- Zoro # G108359168
- UPC # 4549557049422
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M12-1.75 |
Inside Dia. | 12 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 13,700 N |
Item | Rod End |
Description
Maintenance-free type Rod ends, With Male Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN751-6-24-M6-B Clevis Fork Joint Steel (6NXR3/CO)
- SPEEDAIRE 3/8" ID x 15 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK3)
- BESSEY Raising Block, Bearing Max OD 32 In, Pk2 (BCRB)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-02AS)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Female Rod End, SS, RH, 3/8-24 (GFR6T)
- Iko Spherical Rod Ends