Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS12EC
Mfr # POS12EC
Zoro # G108359250
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M12-1.75
- Inside Dia. 12 mm
- Housing Carbon Steel
- Static Radial Load 13,700 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS12EC
- Zoro # G108359250
- UPC # 4549557049415
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M12-1.75 |
Inside Dia. | 12 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 13,700 N |
Item | Rod End |
Description
Maintenance-free type Rod ends, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-025-SS Set Screw Collar (GSC-025-SS)
- DIXON Swivel Joint Style 30 FNPT, ST, 2" (230FXFOC00000)
- SMC Solenoid Air Control Valve, 24VDC (VFR3110-5DZ)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Z, OAO (4YU23)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Male Stud, Rod End, RH, 17.5mm (MCMR8S)
- Iko Spherical Rod Ends