Shop All Spherical Rod Ends
Iko
Rod End, Metric - Male thread, #POS10EC
Mfr # POS10EC
Zoro # G508359188
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M10-1.5
- Inside Dia. 10 mm
- Housing Carbon Steel
- Static Radial Load 10,500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # POS10EC
- Zoro # G508359188
- UPC # 4549557049378
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M10-1.5 |
Inside Dia. | 10 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 10,500 N |
Item | Rod End |
Description
Maintenance-free type Rod ends, With Male Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" Barbed x MNPT 90 Degree Elbow (HB100-90)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" (L110112)
- DDS Shaft Seal, 25 x 45 x 10 mm., TC, Nitrile Rubber (254510TC)
- CONTINENTAL CONTITECH 2/BX64 Banded Cogged V-Belt, 67" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX64)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Female Stud Rod End, RH, 3/4-16 (CFR12S)
- Iko Spherical Rod Ends