Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS8ECL
Mfr # PHS8ECL
Zoro # G208359181
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M8-1.25
- Inside Dia. 8 mm
- Housing Carbon Steel
- Static Radial Load 7760 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # PHS8ECL
- Zoro # G208359181
- UPC # 4549557048388
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M8-1.25 |
Inside Dia. | 8 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 7760 N |
Item | Rod End |
Description
Maintenance-free type Rod ends, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B151, V-Belt 5/8 X 154 (B151)
- POWERDRIVE QD Bushing, SK, 35mm (SK-35MM)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 7860, Pressure Line, 10 micron (ZX-7860)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Male Stud Rod End, RH, 3/8-24 (CMR6S)
- Iko Plain Bearings