Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS8EC
Mfr # PHS8EC
Zoro # G908359092
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M8-1.25
- Inside Dia. 8 mm
- Housing Carbon Steel
- Static Radial Load 7760 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS8EC
- Zoro # G908359092
- UPC # 4549557048371
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M8-1.25 |
Inside Dia. | 8 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 7760 N |
Item | Rod End |
Description
Maintenance-free type Rod ends, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 800mm (SPA800)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.71L (1AA8FJC8)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (VCJT 1)
- DYNABRADE Idler Arm (11420)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- QA1 Male, Rod End, LH, 16/16.065mm (MCML16)
- Iko Spherical Rod Ends