Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS6A
Mfr # PHS6A
Zoro # G108359151
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M6-1
- Inside Dia. 6 mm
- Housing Carbon Steel
- Static Radial Load 6910 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS6A
- Zoro # G108359151
- UPC # 4549557048326
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M6-1 |
Inside Dia. | 6 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 6910 N |
Description
Lubrication type Rod ends, Insert type, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- FOSTER Plug, 1/4" 1/4"MPT, Brass (FP252)
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E660 (30E660)
- HHIP 1-1/2" OD -3/8" ID C Type Tool Holder Bushing (3900-2917)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Male, Rod End, RH, 5/5.065mm (MCMR5)
- Iko Spherical Rod Ends