Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS5LA
Mfr # PHS5LA
Zoro # G108359236
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M5-0.8
- Inside Dia. 5 mm
- Housing Carbon Steel
- Static Radial Load 5730 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS5LA
- Zoro # G108359236
- UPC # 4549557048319
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M5-0.8 |
Inside Dia. | 5 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 5730 N |
Description
Lubrication type Rod ends, Insert type, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, VG, 43mm ID, Nitrile Rubber (435304VG)
- TOMPKINS Hydraulic Fitting-Steel14MJ-14MOR-14MJ TEE (6804-14-14-14)
- SUPCO Unit Bearing Motor, Alum, 9W, 120V, CCW (SM5412)
- FAFNIR Wide Inner Ring Insert Bearings, #G1100KRR (G1100KRR)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- QA1 Precision Greasable Rod End, Steel (KFR16Z)
- Iko Spherical Rod Ends