Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS4ECL
Mfr # PHS4ECL
Zoro # G608359217
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M4-0.7
- Inside Dia. 4 mm
- Housing Carbon Steel
- Static Radial Load 3260 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS4ECL
- Zoro # G608359217
- UPC # 4549557048265
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M4-0.7 |
Inside Dia. | 4 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Static Radial Load | 3260 N |
Item | Rod End |
Description
Maintenance-free type Rod ends, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 100mm Bore Dia (6220 JEM)
- WESTWARD Oil Pump, 5 gal., 28.75 In. (21EM38)
- IDEAL TRIDON 7/16-25/32 Hose Clamp (6206053)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/4 In Size (87861-04)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- Iko Spherical Rod Ends