Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS4EC
Mfr # PHS4EC
Zoro # G108359137
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M4-0.7
- Inside Dia. 4 mm
- Housing Carbon Steel
- Static Radial Load 3260 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS4EC
- Zoro # G108359137
- UPC # 4549557048258
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M4-0.7 |
Inside Dia. | 4 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 3260 N |
Item | Rod End |
Description
Maintenance-free type Rod ends, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S615 (S615)
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 1/2 Inch x 50 feet Rubber Hose (HSR90-88)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/8 In (SF218)
- D&D 67" Outside Length, 2/3" Top Width, 1 Ribs (B64/5L670)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- Iko Plain Bearings