Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS3ECL
Mfr # PHS3ECL
Zoro # G908359085
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Left Hand
- Thread Size M3-0.5
- Inside Dia. 3 mm
- Housing Carbon Steel
- Static Radial Load 2480 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS3ECL
- Zoro # G908359085
- UPC # 4549557048227
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M3-0.5 |
Inside Dia. | 3 mm |
Details
Thread | Left Hand |
Housing | Carbon Steel |
Item | Rod End |
Static Radial Load | 2480 N |
Description
Maintenance-free type Rod ends, With Female Thread Left Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF175-30/1-H-56C)
- BISON GEAR & ENGINEERING Motor Run Capacitor, 25 MFD, 4-17/63 In. H (P225-720-0002)
- SMC Y Union, 10mm, TubexTube (KQ2U10-00A)
- ZORO SELECT Glass Reservoir Body, Metal 4 oz. (10075R)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- Iko Plain Bearings