Shop All Spherical Rod Ends
Iko
Rod End, Metric - Female thread, #PHS3EC
Mfr # PHS3EC
Zoro # G608359194
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Right Hand
- Thread Size M3-0.5
- Inside Dia. 3 mm
- Housing Carbon Steel
- Static Radial Load 2480 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # PHS3EC
- Zoro # G608359194
- UPC # 4549557048210
- Country of Origin Japan
- Category Spherical Rod Ends
Dimensions
Thread Size | M3-0.5 |
Inside Dia. | 3 mm |
Details
Thread | Right Hand |
Housing | Carbon Steel |
Static Radial Load | 2480 N |
Item | Rod End |
Description
Maintenance-free type Rod ends, With Female Thread Right Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit 0323/0523 Sp K485 (K485)
- DYNAQUIP CONTROLS 2" FNPT Brass Pneumatic Ball Valve Inline (PHH28ATDA063A)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 20 Amps 1 Outlets 125V Voltage (L 5550 123 3A)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (10FFS37)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8)
- Iko Plain Bearings